Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Primer, Excel 626 Series, Light Amber, 2 fl oz, Bottle
Mfr # 62608
Zoro # G6279187
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Acetone-Based
- Color Light Amber
- Application Adhesive Promoting Primer
- Container Size 2 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 62608
- Zoro # G6279187
- UPC # 745619626080
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 2 fl oz |
Size | 8 oz |
Size (Oz.) | 8 |
Container Size and Type | 8 fl oz Bottle |
Container Size Range | 4.1 fl oz to 12 fl oz |
Container Size - Adhesives | 8.0 oz |
Description
Excel 626 General Purpose Accelerator is an acetone based accelerator used for normal curing of cyanoacrylates and to prepare the surface for bonding. Excel 626 is designed to provide a fast cure of thick deposits of SuperGlues or for post curing excess adhesive outside of the bond line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- GREAT STUFF Expanding Foam Gun Pro14 (99046685)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- LOCTITE Super Fast Adhesive, 495 Series, Clear, 1 lb, Bottle (209591)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle (61102)
- VIBRA-TITE Primer, Excel 624 Series, Light Amber, 1 gal, Can (62408)
- VIBRA-TITE Primer, Excel 612 Series, Amber, 8 fl oz, Bottle (61202)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 4 fl oz, Bottle (62302)
- VIBRA-TITE Accelerator, Excel 621 Series, Light Amber, 2 fl oz, Bottle (62108)
- KLEAN-STRIP GREEN Floor Adhesive Remover, 1 gal (GKGF75015)
- Vibra-Tite Adhesive Primers, Activators and Removers