Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle
Mfr # 62508
Zoro # G6279808
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Acetone-Based
- Color Light Amber
- Application Adhesive Promoting Primer
- Container Size 8 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 62508
- Zoro # G6279808
- UPC # 745619625083
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 8 fl oz |
Size (Oz.) | 8 |
Size | 8 oz |
Container Size Range | 4.1 fl oz to 12 fl oz |
Container Size and Type | 8 fl oz Bottle |
Container Size - Adhesives | 8.0 oz |
Description
Primer, Container Size 8 fl oz, Container Type Bottle, Cured Color Clear/Amber, For Use on Adhesive Type Instant Adhesives, On-Part Life 8 hr, Product Type Primer, Specific Gravity 0.68, Series Excel 625, Base Type Heptane-Based, Contains Methylene Chloride None, Flash Point (F) -4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 678.9 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Accelerator, 1357 Series, Clear, 1.75 fl oz, Bottle (1357)
- PERMATEX Threadlocker, Blue, Medium Strength, Gel 0.2 oz (21601)
- DAP Window Door & Siding Black Silicone Waterproof Sealant 9.8 oz (7079808642)
- 3M Electrical Tape, 10 mil, 3/4"x108 ft., PK48 (66R-BLACK-3/4X36YD)
- VIBRA-TITE Primer, Excel 611 Series, Amber, 1 gal, Can (61108)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle (61102)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 4 fl oz, Bottle (62302)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 2 fl oz, Bottle (62100)
- VIBRA-TITE Primer, Excel 626 Series, Light Amber, 2 fl oz, Bottle (62608)
- FLEXKRETE Spray Adhesive, FlexPrime Series, Clear, 1 qt, Jug (FKPrimer-QT)
- Vibra-Tite Adhesive Primers, Activators and Removers