Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Primer, Excel 625 Series, Light Amber, 2 fl oz, Bottle
Mfr # 62500
Zoro # G6279835
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Heptane-Based
- Color Light Amber
- Application Adhesive Promoting Primer
- Container Size 2 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 62500
- Zoro # G6279835
- UPC # 745619625007
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 2 fl oz |
Container Size Range | 0.5 gal to 5 gal |
Container Size and Type | 1 gal Can |
Container Size - Adhesives | 1 gal |
Description
Primer, Container Size 1 gal, Container Type Can, Cured Color Clear/Amber, For Use on Adhesive Type Instant Adhesives, On-Part Life 8 hr, Product Type Primer, Specific Gravity 0.68, Series Excel 625, Base Type Heptane-Based, Contains Methylene Chloride None, Flash Point (F) -4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 678.9 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP DAP Crackproof Elastomeric Sealant (7079818709)
- BUSINESS SOURCE Glue Stick, White, 1.26 oz (BSN15788)
- MARKAL Thread Sealant Tape, PTFE, 520 in. L, White (44075)
- LA-CO Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slic-Tite, White, Paste (42019)
- VIBRA-TITE Primer, Excel 624 Series, Light Amber, 1 gal, Can (62408)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 4 fl oz, Bottle (62302)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 8 fl oz, Bottle (62102)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle (61102)
- VIBRA-TITE Accelerator, Excel 612 Series, Clear, 1 gal, Can (61208)
- GOO GONE Adhesive Remover, Spray Gel, 24 oz, PK 4 (WMN2180ACT)
- Vibra-Tite Adhesive Primers, Activators and Removers