Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Primer, Excel 612 Series, Amber, 8 fl oz, Bottle
Mfr # 61202
Zoro # G6279975
original price:
$10.05
5% off
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Acetone/Isopropanol-Based
- Color Amber
- Application Cleans Bonding Surfaces and Provides Curing of Inactive Metal Surfaces, Improves Cure Speed and Adhesive Bond Strength
- Container Size 8 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 61202
- Zoro # G6279975
- UPC # 745619612021
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 8 fl oz |
Size (Oz.) | 2 |
Size | 2 oz |
Container Size Range | Up to 4 fl oz |
Container Size and Type | 2 fl oz Bottle |
Container Size - Adhesives | 2.0 oz |
Description
Primer, Container Size 2 fl oz, Container Type Bottle, Cured Color Amber, For Use on Adhesive Type Anaerobic Adhesives, Threadlockers, On-Part Life 7 day, Product Type Primer, Specific Gravity 0.79, Series Excel 612, Base Type Acetone/Isopropanol-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 522.6 g/L, Viscosity 2 cps, Maximum Application Temperature 110 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Structural Adhesive, AA H8018 Series, Syringe, 10:1 Mix Ratio (2340595)
- COX Epoxy Applicator, 400 mL Container, 18V DC (DB2C-05-50-005)
- DAP White All Purpose Joint Compound 12 lb (7079810102)
- FAMOWOOD Famowood Maple Wood Filler 1 pt (36021124)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 2 fl oz, Bottle (62100)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle (61102)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 8 fl oz, Bottle (62102)
- VIBRA-TITE Primer, Excel 611 Series, Amber, 1 gal, Can (61108)
- LOCTITE Adhesive Dots, SF 7649 Series, Clear, 1/2 in (Round), Dot (135286)
- Vibra-Tite Adhesive Primers, Activators and Removers