Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle
Mfr # 61102
Zoro # G6280009
original price:
$11.88
16% off
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Acetone-Based
- Application Cleans Bonding Surfaces and Provides Curing of Inactive Metal Surfaces, Improves Cure Speed and Adhesive Bond Strength
- Container Size 8 fl oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 61102
- Zoro # G6280009
- UPC # 745619611024
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 8 fl oz |
Size (Oz.) | 2 |
Container Size Range | Up to 4 fl oz |
Container Size and Type | 2 fl oz Bottle |
Container Size - Adhesives | 2.0 oz |
Description
Primer, Container Size 2 fl oz, Container Type Bottle, Cured Color Clear/Green, For Use on Adhesive Type Anaerobic Adhesives, Threadlockers, On-Part Life 30 day, Product Type Primer, Specific Gravity 0.79, Series Excel 611, Base Type Acetone-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 0.3 g/L, Viscosity 2 cps, Maximum Application Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1.5" circle, Clear, 40 mil, 100PK (4910)
- DAP Window, Door & Siding Sealant, 2.8 oz, Tube, White, Silicone Base (00752)
- PC PRODUCTS Contact Cement, PC-7 Series, Green, 1 qt, Jug, 1:01 Mix Ratio, Not Rated Functional Cure (128770)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft, 7 mil thick, White, 1 Pack (19N751)
- VIBRA-TITE Primer, Excel 611 Series, Amber, 1 gal, Can (61108)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 1 gal, 2 oz, 8 oz, Bottle (62308)
- VIBRA-TITE Accelerator, Excel 612 Series, Clear, 1 gal, Can (61208)
- VIBRA-TITE Primer, Excel 624 Series, Light Amber, 1 gal, Can (62408)
- VIBRA-TITE Primer, Excel 626 Series, Light Amber, 2 fl oz, Bottle (62608)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 2 fl oz, Bottle (62100)
- DEVCON Construction Adhesive, Flexane FL-10 Series, Blue, 4 fl oz, Can (15980)
- Vibra-Tite Adhesive Primers, Activators and Removers