Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Primer, Excel 611 Series, Light Green, 2 fl oz, Bottle
Mfr # 61100
Zoro # G6280018
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Acetone-Based
- Color Light Green
- Application Cleans Bonding Surfaces and Provides Curing of Inactive Metal Surfaces, Improves Cure Speed and Adhesive Bond Strength
- Container Size 2 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 61100
- Zoro # G6280018
- UPC # 745619611000
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 2 fl oz |
Container Size and Type | 1 gal Can |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 1 gal |
Description
Primer, Container Size 1 gal, Container Type Can, Cured Color Clear/Green, For Use on Adhesive Type Anaerobic Adhesives, Threadlockers, On-Part Life 30 day, Product Type Primer, Specific Gravity 0.79, Series Excel 611, Base Type Acetone-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 0.3 g/L, Viscosity 2 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Surface Preparation, Speeds Cure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Blue, Temp Range -80 to 450 Degrees F (S00030000)
- PERMATEX Automotive Medium Strength Threadlocker Blue 6ml Tube Carded (24200)
- USG 380581 25 Lbs. Durabond 20 Joint Compound (US385711)
- PROTAPES Cable Path, 30 yd. L, Black, 4 in. W (Cable Path)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62502)
- VIBRA-TITE Primer, Excel 626 Series, Light Amber, 2 fl oz, Bottle (62608)
- VIBRA-TITE Accelerator, Excel 612 Series, Clear, 1 gal, Can (61208)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 1 gal, 2 oz, 8 oz, Bottle (62308)
- VIBRA-TITE Primer, Excel 624 Series, Light Amber, 1 gal, Can (62408)
- VIBRA-TITE Primer, Excel 612 Series, Amber, 8 fl oz, Bottle (61202)
- 3M Epoxy Adhesive, 111 Series, Yellow, 1 gal, Tube, 4 PK (111)
- Vibra-Tite Adhesive Primers, Activators and Removers