Shop All Instant Adhesives
Vibra-Tite
Primer, 395 Series, Light Green, 1 gal, Can
Mfr # 39599
Zoro # G6280438
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Size 1 gal
- Container Type - Adhesives Capsule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 39599
- Zoro # G6280438
- UPC # 745619395993
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 1 gal |
Size | 2mL |
Container Size Range | Less Than 0.5 fl oz |
Container Size and Type | 0.06 fl oz Tube |
Container Size - Adhesives | 1.8 mL |
Description
A single component low viscosity cyanoacrylate adhesive. Suitable for general-purpose applications on metals rubbers and plastics.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- GARDNER BENDER Electrical Tape, Roll, Blue, 66 ft. (GTB-667P)
- DUPONT Film Tape, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- DAP Fast 'N Final Ready to Use White Lightweight Spackling Compound 8 oz (7079812140)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 oz, Bottle (32254)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 lb, Bottle (39528)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 1 lb, Bottle (30120)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 0.7 oz, Bottle (30114)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35420)
- CAMIE Upholstery Adhesive, 20oz (313-1)
- Vibra-Tite Instant Adhesives