Shop All Pipe Thread Sealants
Vibra-Tite
Pipe Thread Sealant Bottle, 440, Purple, Liquid
Mfr # 44025
Zoro # G6280401
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hydraulic and Pneumatic Fittings, Servomechanisms and Fine Filtration Systems
- Color Purple
- Substrates Metal
- Container Size 8.5 fl oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 44025
- Zoro # G6280401
- UPC # 745619440259
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 250 mL |
Container Size | 8.5 fl oz |
Container Size and Type | 8.5 fl oz Bottle |
For Maximum Thread Diameter | 2 in |
Container Size Range | 5.1 oz to 10 oz |
Description
Pipe Thread Sealant, Cure Type Anaerobic, Series 440, Container Size 8.5 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -60 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Purple, For Fluid Type Grease, Oil, For Material Type Metal, Specific Sealing Application For Hydraulic Systems, For Maximum Thread Diameter 2 in, Chemical Base Dimethacrylate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Drive-Maxx 700 Matte Black Water-Based Rubberized Asphalt Driveway Sealer 4.75 gal (6453-9-30)
- DRIVEWAY MEDIC Black Asphalt Repair 0 lb (609MD)
- PC PRODUCTS Crack Filler, 8 oz, Cartridge, PC-Concrete, Gray (072561)
- NMC Caution Buried Electric Line Below (ND3 YE)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44000)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44050)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44010)
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, Yellow, Liquid (42750)
- VIBRA-TITE Thread Sealant Tube, White, Paste (46006)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44410)
- LIQUIDYNAMICS Thread Sealant DEF Fluid 250 mL Tube (904013)
- Vibra-Tite Pipe Thread Sealants