Shop All Pipe Thread Sealants
Vibra-Tite
Pipe Thread Sealant Bottle, 440, Purple, Liquid
Mfr # 44010
Zoro # G6280410
original price:
$8.73
6% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hydraulic and Pneumatic Fittings, Servomechanisms and Fine Filtration Systems
- Color Purple
- Substrates Metal
- Container Size 0.3 fl oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 44010
- Zoro # G6280410
- UPC # 745619440105
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 10 mL |
Container Size | 0.3 fl oz |
For Maximum Thread Diameter | 2 in |
Container Size Range | 5 oz and Under |
Container Size and Type | 0.3 fl oz Bottle |
Description
Pipe Thread Sealant, Cure Type Anaerobic, Series 440, Container Size 0.3 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -60 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Purple, For Fluid Type Grease, Oil, For Material Type Metal, Specific Sealing Application For Hydraulic Systems, For Maximum Thread Diameter 2 in, Chemical Base Dimethacrylate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Heavy-Duty 3850 PKaging Tape, 1.88"x, PK6 (3850-6-DP3)
- INSL-X BY BENJAMIN MOORE Insl-X WaterBlock White Water-Based Latex Waterproofing Concrete Stain 1 gal (AMW1000099-01)
- AGS Road Salt Neturalizer Concentrate, 1 Gallon (AOR-86)
- 3M 3M 4905 VHB Tape 0.5" x 2 Clear, 20 mil, 100PK (4905)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44000)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44025)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44050)
- VIBRA-TITE Thread Sealant Bottle, White, Liquid (42000)
- VIBRA-TITE Vibra-TITE 44400 Thread Sealant, Brown, 444 High Pressure Hydraulic Anaerobic Sealant, 1L Bottle (44400)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44450)
- OATEY Pipe Joint Compound 1Oz (31226)
- Vibra-Tite Pipe Sealants