Shop All Gasket Sealants
Vibra-Tite
Liquid Gasket, Gasket Maker 300 ml
Mfr # 70930
Zoro # G211541559
product price: $107.59
/ea
Sold in multiples of 2 for $215.18
Free Shipping & Returns
$215.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sealing
- Color Blue
- Size 300 mL, 50 mL
- Substrates Metal
- Temp. Range 300 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 70930
- Zoro # G211541559
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL, 50 mL |
Details
Application | Sealing |
Color | Blue |
Substrates | Metal |
Temp. Range | 300 °F |
Min. Operating Temp. | -65 °F |
Viscosity | 200000, 65000 Pa .s |
Description
Provides resistance to low pressures after assembly of flanges. Seals between rigid metal surfaces and flanges such as valve covers and gearbox casings. Can be used with or without pre-cut, pre-formed gaskets.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEFIX Tile Caulk White 5.5Oz (CTFC3815)
- LOCTITE Thread Sealant, High Temp, 5770 (1138284)
- POLYKEN Cargo-Pit Seam Tape, 1x36 yd, 7 mil, White (296FR)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99330)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Red, Temp Range 650 °F (99630)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Clear, Temp Range 450 °F (99530)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73225)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Blue, Temp Range 500 °F (99730)
- LOCTITE Rtv 5699 Grey High Performance Silicone, 491982 (491982)
- Vibra-Tite Gasket Sealants