Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 395 Series, Clear, 1 oz, Bottle
Mfr # 39502
Zoro # G6280465
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Size 1 oz
- Container Type - Adhesives Capsule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 39502
- Zoro # G6280465
- UPC # 745619395023
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | 2mL |
Container Size Range | Less Than 0.5 fl oz |
Container Size and Type | 0.06 fl oz Tube |
Container Size - Adhesives | 1.8 mL |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.06 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 70 cps, Minimum Viscosity 30 cps, Series 395, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Low Viscosity, Single Component, Materials Bonded Metal, Plastic, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type II Class 1, Electrically Insulating Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD Famowood Maple Wood Filler 1 pt (36021124)
- DOW Foam Gun Grt Stf Pro 13 (00230408)
- INTERTAPE FOIL TAPE ALUM 3""WX50YD (9503)
- DAP Filler Latex Wood Natural 16Oz (00529)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 0.7 oz, Bottle (30428)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 oz, Bottle (32254)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 0.7 oz, Bottle (30114)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 1 lb, Bottle (30620)
- LOCTITE Loctite Super Glue, 4 gm Carded Tube, Clear, Liquid (1399963)
- Vibra-Tite Instant Adhesives