Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 395 Series, Clear, 1 lb, Bottle
Mfr # 39528
Zoro # G6280456
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 39528
- Zoro # G6280456
- UPC # 745619395283
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 1 lb |
Size | 1oz |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size and Type | 1 fl oz Bottle |
Container Size - Adhesives | 1.0 oz |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 1 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 70 cps, Minimum Viscosity 30 cps, Series 395, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Low Viscosity, Single Component, Materials Bonded Metal, Plastic, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type II Class 1, Electrically Insulating Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Epoxy Adhesive, Gray, 1:01 Mix Ratio (50165)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (5413)
- COLOR PUTTY Filler Wood Teakwood 3.7Oz (144)
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Gray Pearl Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CCST230899-01)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 lb, Bottle (32028)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 oz, Bottle (32054)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 oz, Bottle (33028)
- VIBRA-TITE Instant Adhesive, 311 Series, Clear, 0.7 oz, Bottle (31128)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 1 lb, Bottle (30120)
- LOCTITE .06 Oz Cyanoacrylate Plastics Bonding System (681925)
- Vibra-Tite Instant Adhesives