Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 388 Series, Clear, 0.06 oz, Tube
Mfr # 38854
Zoro # G6280471
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Type - Adhesives Bottle
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 38854
- Zoro # G6280471
- UPC # 745619388544
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 0.06 oz |
Size | 1 lb |
Container Size Range | Greater Than 16 fl oz |
Container Size and Type | 1 lb Bottle |
Container Size - Adhesives | 1 lb |
Description
Instant Adhesive, Adhesive Color Black, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 600 cps, Minimum Viscosity 400 cps, Series 388, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Medium Viscosity, Rubber Toughened, Single Component, Materials Bonded Metal, Plastic, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type II Class 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Acryl-Green Spot Putty, 05096, 14.5 oz, Tube, Tube (7000028276)
- DAP Extreme Conditions Adhesive, Clear, 1 Ga, Tube (60480)
- 3M DUCT TAPE BLK 35YDX1.88"" (2835-B)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Base (2821632)
- VIBRA-TITE Instant Adhesive, 388 Series, Black, 1 oz, Bottle (38828)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35420)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 1 lb, Bottle (30620)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 1 lb, Bottle (30120)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 oz, Bottle (32254)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.1 oz, Tube (233998)
- Vibra-Tite Instant Adhesives