Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 381 Series, Black, 1 oz, Bottle
Mfr # 38154
Zoro # G6280508
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Wood
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 38154
- Zoro # G6280508
- UPC # 745619381545
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | 1 lb |
Container Size Range | Greater Than 16 fl oz |
Container Size and Type | 1 lb Bottle |
Container Size - Adhesives | 1 lb |
Description
A single component high viscosity cyanoacrylate adhesive for electronics. Offers gap-filling and thermal cycling resistance.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Glue, Clear, 0.18 oz (7807301CT)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- INTERTAPE 1.88" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9533)
- SCOTCH Epoxy Adhesive, Gray, 2 oz, Dual-Cartridge (77)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.7 oz, Bottle (34714)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 oz, Bottle (32054)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 1 lb, Bottle (30120)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 1 oz, Bottle (30410)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 0.1 oz, Tube (30654)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.35 oz, Syringe (231346)
- Vibra-Tite Instant Adhesives