Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 362 Series, Clear, 1 lb, Bottle
Mfr # 36220
Zoro # G6280611
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Bonding
- Materials Bonded Fiberglass, Leather, Wood
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 36220
- Zoro # G6280611
- UPC # 745619362209
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 1 lb |
Size | 20g |
Container Size and Type | 0.7 fl oz Bottle |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size - Adhesives | 20 g |
Description
A single component high viscosity cyanoacrylate adhesive with a quicker setting speed than most high viscosity materials.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Instant Adhesive, 2216 Series, Clear, 0.21 oz, Tube, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- SUPER GLUE The Original High Strength Cyanoacrylate All Purpose 6 pk, 6PK (11710008)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Orang (19N742)
- HENRY HENRY 356C MultiPro 12075 Carpet and Sheet Adhesive, Paste, Mild, 4 gal Pail (12075)
- VIBRA-TITE Instant Adhesive, 388 Series, Black, 1 oz, Bottle (38828)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 oz, Bottle (39502)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35420)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- VIBRA-TITE Instant Adhesive, 310 Series, Clear, 1 lb, Bottle (31054)
- Vibra-Tite Instant Adhesives