Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube
Mfr # 35420
Zoro # G6280690
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Bonding
- Materials Bonded Fiberglass, Leather, Wood
- Container Size 0.7 oz
- Container Type - Adhesives Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 35420
- Zoro # G6280690
- UPC # 745619354204
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 0.7 oz |
Size | 20g |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size and Type | 0.7 fl oz Tube |
Container Size - Adhesives | 20 g |
Description
A single component high viscosity gel cyanoacrylate adhesive. Ideal for bonding porous materials or when controlling adhesive flow is critical. Offers maximum gap filling and repositioning time.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- BSC PREFERRED 2'' x 50 yds. Fluorescent Orange Tape Logic 11 Mil Gaffers Tape, 3PK (T9874FOR3PK)
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 50 mL Bottle (135374)
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 10 mL Bottle (231089)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- VIBRA-TITE Instant Adhesive, 388 Series, Clear, 0.06 oz, Tube (38854)
- VIBRA-TITE Instant Adhesive, 310 Series, Clear, 1 lb, Bottle (31054)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 0.7 oz, Bottle (30428)
- VIBRA-TITE Instant Adhesive, 333 Series, Clear, 1 oz, Bottle (33320)
- VIBRA-TITE Instant Adhesive, 311 Series, Clear, 0.7 oz, Bottle (31128)
- TITEBOND Instant Adhesive, MIL Spec A46050C Type II, Class 3, 4 oz, Clear (6212)
- Vibra-Tite Instant Adhesives