Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 347 Series, Clear, 1 oz, Bottle
Mfr # 34720
Zoro # G6280736
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Fiberglass, Leather, Wood
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 34720
- Zoro # G6280736
- UPC # 745619347206
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | 20g |
Container Size and Type | 0.7 fl oz Bottle |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size - Adhesives | 20 g |
Description
A single component, medium to high viscosity cyanoacrylate adhesive. It is particularly designed to set and adhere rapidly to inactive surfaces such as wood, leather and fiberglass mat. Offers viscosity and flow characteristics that are ideal for filling medium gaps.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (5490)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99180621)
- PATCO Film Tape 5560, Clear, 2"x108ft (5560)
- ZORO SELECT Masking Tape, Paper, Green (TC150-2" X 60YD)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.1 oz, Tube (34754)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.7 oz, Bottle (34714)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 lb, Bottle (32028)
- VIBRA-TITE Instant Adhesive, 310 Series, Black, 1 lb, Bottle (31020)
- VIBRA-TITE Instant Adhesive, 311 Series, Clear, 1 oz, Bottle (31154)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 0.1 oz, Tube (30654)
- INSTALLBAY BY METRA Instant Set Accelerator Glue, 2 oz, Fully Cures 8 secs (INSTAC)
- Vibra-Tite Instant Adhesives