Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 347 Series, Clear, 0.1 oz, Tube
Mfr # 34754
Zoro # G6280718
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Fiberglass, Leather, Wood
- Container Type - Adhesives Bottle
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 34754
- Zoro # G6280718
- UPC # 745619347541
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 0.1 oz |
Size | 1 lb |
Container Size Range | Greater Than 16 fl oz |
Container Size and Type | 1 lb Bottle |
Container Size - Adhesives | 1 lb |
Description
A single component, medium to high viscosity cyanoacrylate adhesive. It is particularly designed to set and adhere rapidly to inactive surfaces such as wood, leather and fiberglass mat. Offers viscosity and flow characteristics that are ideal for filling medium gaps.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 20 fl oz, Red (CP-25WB)
- QUIKRETE Concrete Patch (865035)
- 3M Masking Tape, 1/4 in. W, Sheet, PK10 (233+/401+)
- 3M 3M 4936 VHB Tape 1" x 4", Gray, 25 mil, 100PK (4936)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 lb, Bottle (39528)
- VIBRA-TITE Instant Adhesive, 311 Series, Clear, 0.7 oz, Bottle (31128)
- VIBRA-TITE Instant Adhesive, 388 Series, Black, 1 oz, Bottle (38828)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 1 lb, Bottle (34428)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31428)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 oz, Bottle (39502)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- Vibra-Tite Instant Adhesives