Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 344 Series, Clear, 1 lb, Bottle
Mfr # 34428
Zoro # G6280779
original price:
$12.09
9% off
new price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 34428
- Zoro # G6280779
- UPC # 745619344281
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 lb |
Size | 1oz |
Container Size and Type | 1 fl oz Bottle |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size - Adhesives | 1.0 oz |
Description
A single component, medium to high viscosity cyanoacrylate adhesive. Designed for general purpose bonding on all types of substrates where gap filling is required.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Green, 24mm, PK36 (CP 631)
- SIKACRYL Concrete Patch Ready-Mix Qt (472189)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 0.5 oz, Bottle (34454)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31428)
- VIBRA-TITE Instant Adhesive, 362 Series, Clear, 1 lb, Bottle (36220)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 0.1 oz, Tube (30654)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 1 oz, Bottle (30410)
- HENKEL 20G Extreme Glue Gel (2596210)
- Vibra-Tite Instant Adhesives