Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 344 Series, Clear, 0.5 oz, Bottle
Mfr # 34454
Zoro # G6280760
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 34454
- Zoro # G6280760
- UPC # 745619344540
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 0.5 oz |
Size | 1 lb |
Container Size and Type | 1 lb Bottle |
Container Size Range | Greater Than 16 fl oz |
Container Size - Adhesives | 1 lb |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 850 cps, Minimum Viscosity 600 cps, Series 344, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Medium to High Viscosity, Single Component, Materials Bonded Metal, Plastic, Rubber, Primary Applications General Purpose, Standards A-A-3097 Type II Class 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 10.1oz. Seal N Peel Removable Weatherstrip Caulk (DA310507)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 250 mL Bottle (15025)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage- White (SL-SK-SF1A-20-WT)
- 3M 3M 4950 White VHB Tape 1.5in diameter 100PK (3M 4950 CIRCLE-1.5"-100)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 1 lb, Bottle (34428)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.7 oz, Bottle (34714)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 oz, Bottle (39502)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35420)
- VIBRA-TITE Instant Adhesive, 310 Series, Black, 1 lb, Bottle (31020)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- SUPER GLUE Instant Adhesive, Original Gel Series, Clear, 0.07 oz, Tube 3 PK (SGG23-48)
- Vibra-Tite Instant Adhesives