Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 333 Series, Clear, 1 oz, Bottle
Mfr # 33320
Zoro # G6280849
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Fiberglass, Leather, Wood
- Container Size 1 oz
- Container Type - Adhesives Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 33320
- Zoro # G6280849
- UPC # 745619333209
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | 20g |
Container Size and Type | 0.7 fl oz Bottle |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size - Adhesives | 20 g |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.7 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 350 cps, Minimum Viscosity 250 cps, Series 333, Built-in Dispenser Type No Dispenser/Applicator, Features Medium Viscosity, Single Component, Materials Bonded Fiberglass, Leather, Wood, Primary Applications General Purpose, Electrically Insulating No, Functional Cure 3 to 6 hr, Gap Fill 0.006 in, Impact Resistant No, Low Odor No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Blue UV Painters Masking Tape (2"x60Yds) (BUV2X60)
- VIBRA-TITE Thread Sealant 0.2 fl oz, Tube, White, Paste (46006)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- HENRY Sealer & Dampproofer, 1 gal, Black (HE107046)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.7 oz, Bottle (34714)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- VIBRA-TITE Instant Adhesive, 311 Series, Clear, 0.7 oz, Bottle (31128)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 0.5 oz, Bottle (34454)
- VIBRA-TITE Instant Adhesive, 388 Series, Black, 1 oz, Bottle (38828)
- SUPER GLUE UV Cure Adhesive, Clear, Syringe (11710114)
- Vibra-Tite Instant Adhesives