Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 331 Series, Clear, 1 lb, Bottle
Mfr # 33120
Zoro # G6281101
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Rubber and Bonding
- Materials Bonded Rubber
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 33120
- Zoro # G6281101
- UPC # 745619311023
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 lb |
Size | 20g |
Container Size and Type | 0.7 fl oz Bottle |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size - Adhesives | 20 g |
Description
A single component medium viscosity cyanoacrylate adhesive. Suitable for general-purpose bonding but provides excellent strength and speed on all rubber compounds.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&C 5 gal Concrete Dustproofer Floor Sealer, matte Finish, Clear, Water Base (50.154155-20)
- GREAT STUFF PRO Insulation Spray Foam Sealant, 24 oz, Aerosol Can, Orange, 1 Component (00341557)
- RUST-OLEUM Gray Small Concrete Patching Compound Kit (253479)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 0.1 oz, Tube (30654)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 oz, Bottle (32054)
- VIBRA-TITE Instant Adhesive, 309 Series, Clear, 0.7 oz, Tube (30903)
- VIBRA-TITE Instant Adhesive, 310 Series, Black, 1 lb, Bottle (31020)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35420)
- CAMIE General Purpose Spray Adhesive (300-1)
- Vibra-Tite Instant Adhesives