Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 331 Series, Clear, 0.7 oz, Bottle
Mfr # 33114
Zoro # G6281110
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Rubber and Bonding
- Materials Bonded Rubber
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 33114
- Zoro # G6281110
- UPC # 745619311283
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 0.7 oz |
Size | 0.5oz |
Container Size and Type | 0.5 fl oz Bottle |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size - Adhesives | 0.5 oz |
Description
A single component medium viscosity cyanoacrylate adhesive. Suitable for general-purpose bonding but provides excellent strength and speed on all rubber compounds.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Primer, Aqua Blue, 8 oz. (RH-WET-HDYPK-HP-20)
- ZORO SELECT Masking Tape, 2" W, 60 yd L, Yellow (TC060-2" X 60YD)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-DLC-21)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 oz, Bottle (31654)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31428)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 0.5 oz, Bottle (34454)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- VIBRA-TITE Instant Adhesive, 309 Series, Clear, 0.7 oz, Tube (30903)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 oz, Bottle (33028)
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.7 oz, Tube (135442)
- Vibra-Tite Instant Adhesives