Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 322 Series, Clear, 1 oz, Bottle
Mfr # 32254
Zoro # G6281171
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Bonding
- Materials Bonded Plastic
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 32254
- Zoro # G6281171
- UPC # 745619309204
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | 1 lb |
Container Size and Type | 1 lb Bottle |
Container Size Range | Greater Than 16 fl oz |
Container Size - Adhesives | 1 lb |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 2,100 cps, Minimum Viscosity 1,500 cps, Series 322, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features High Viscosity, Single Component, Materials Bonded Plastic, Primary Applications Plastics, Standards A-A-3097 Type II Class 3, Electrically Insulating Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Olive Drab (398)
- 3M 3M 4646 VHB Tape 2" x 2", Dark Gray, 25 mil, 100PK (4646)
- COLOR PUTTY 3.68 Oz Brown Mahogany Oil-Based Putty (126)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31428)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 1 lb, Bottle (30120)
- VIBRA-TITE Instant Adhesive, 310 Series, Clear, 1 lb, Bottle (31054)
- VIBRA-TITE Instant Adhesive, 333 Series, Clear, 1 oz, Bottle (33320)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 0.5 oz, Bottle (34454)
- DC-FIX Self Adhesive Applicator Kit (DC379723)
- Vibra-Tite Instant Adhesives