Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 320 Series, Clear, 1 oz, Bottle
Mfr # 32054
Zoro # G6281226
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Plastic
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 32054
- Zoro # G6281226
- UPC # 745619307545
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | 1 lb |
Container Size Range | Greater Than 16 fl oz |
Container Size and Type | 1 lb Bottle |
Container Size - Adhesives | 1 lb |
Description
A single component low viscosity cyanoacrylate adhesive. It is a fast setting wicking grade adhesive ideal for bonding preassembled parts.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- GORILLA GLUE Gorilla Hd Const Adh 9Oz (8010003)
- REFLECTIX TAPE FOIL 2""X30' SILVER (FT21006)
- IRION-AMERICA Fine Nozzle for Foam Guns (781423)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 lb, Bottle (32028)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 oz, Bottle (31654)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 oz, Bottle (32254)
- VIBRA-TITE Instant Adhesive, 388 Series, Black, 1 oz, Bottle (38828)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 oz, Bottle (39502)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.7 oz, Tube (135462)
- Vibra-Tite Instant Adhesives