Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 314 Series, Clear, 1 oz, Bottle
Mfr # 31454
Zoro # G6281348
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Plastic, Rubber
- Container Size 1 oz
- Container Type - Adhesives Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 31454
- Zoro # G6281348
- UPC # 745619304285
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | 1 lb |
Container Size Range | Greater Than 16 fl oz |
Container Size and Type | 1 lb Bottle |
Container Size - Adhesives | 1 lb |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 110 cps, Minimum Viscosity 110 cps, Series 314, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Low to Medium Viscosity, Single Component, Materials Bonded Plastic, Rubber, Primary Applications Plastics, Standards A-A-3097 Type II Class 2, Electrically Insulating Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 1 x 5 yd, 4.5 mil, Light Brown (5151)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Clear, Silicone Rubber Base (08641)
- DUCK BRAND Duct Tape 1.88X55Yd Econ (1118393)
- 3M Marine Sealant, 10 oz, Cartridge, Tan, Polyurethane Base, 12 PK (5200)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 0.7 oz, Bottle (30114)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 0.1 oz, Tube (30654)
- VIBRA-TITE Instant Adhesive, 311 Series, Clear, 1 oz, Bottle (31154)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 oz, Bottle (32054)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31428)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 1 oz, Bottle (30410)
- Vibra-Tite Instant Adhesives