Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 310 Series, Clear, 1 lb, Bottle
Mfr # 31054
Zoro # G6280919
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Size 1 lb
- Container Type - Adhesives Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 31054
- Zoro # G6280919
- UPC # 745619331144
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 lb |
Size | 1 lb |
Container Size Range | Greater Than 16 fl oz |
Container Size and Type | 1 lb Bottle |
Container Size - Adhesives | 1 lb |
Description
A single component black, high viscosity, rubbertoughened ethyl cyanoacrylate adhesive. Provides superior shock and thermal resistance when bonding in harsh environments
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM 39747 Multi-Purpose Panel Adhesive - 7 Oz. (SEM-39747)
- EKENA MILLWORK Loctite PL Premium Polyurethane Construction Adhesive - Tan, 10 fl. oz. (1390595)
- DAP All Purpose Glue, Weldwood Series, White, 3 day Full Cure, 1 gal, Bottle (00498)
- MAGNA VISUAL Magna Visual® Vinyl Chart Tape, 324"W x 1/4"H, Black (CT8-B)
- VIBRA-TITE Instant Adhesive, 310 Series, Black, 1 lb, Bottle (31020)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 0.5 oz, Bottle (30154)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.7 oz, Bottle (34714)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 0.1 oz, Tube (30654)
- VIBRA-TITE Instant Adhesive, 388 Series, Black, 1 oz, Bottle (38828)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- LOCTITE .06 Oz Cyanoacrylate Plastics Bonding System (681925)
- Vibra-Tite Instant Adhesives