Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 309 Series, Clear, 0.7 oz, Tube
Mfr # 30903
Zoro # G6280961
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application General Purpose Adhesives on Metal, Plastic and Rubber
- Materials Bonded Metal, Rubber
- Container Size 0.7 oz
- Container Type - Adhesives Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 30903
- Zoro # G6280961
- UPC # 745619324283
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 0.7 oz |
Size | 3g |
Container Size and Type | 0.1 fl oz Tube |
Container Size Range | Less Than 0.5 fl oz |
Container Size - Adhesives | 3 g |
Description
A single component high viscosity gel cyanoacrylate adhesive. Ideal for bonding porous materials or when controlling adhesive flow is critical. Offers maximum gap filling and repositioning time.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 1", Gray, 1/Each (TDPL1)
- DAP Caulk, 5.5 oz, Tube, White, Acrylic Latex, Silicone Base (11425)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 250 mL Bottle (54825)
- JONES STEPHENS Thread Seal Tape, 3/4"x520", PTFE (T19345)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 0.7 oz, Bottle (30428)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 1 lb, Bottle (34428)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- VIBRA-TITE Instant Adhesive, 333 Series, Clear, 1 oz, Bottle (33320)
- LOCTITE Instant Adhesive, 4204 Series, Clear, 0.7 oz, Tube (172544)
- Vibra-Tite Instant Adhesives