Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 304 Series, Clear, 1 oz, Bottle
Mfr # 30410
Zoro # G6281059
original price:
$12.39
25% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Rubber O-ring Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 30410
- Zoro # G6281059
- UPC # 745619316288
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | #HK17 1.7mm |
Container Size Range | Less Than 0.5 fl oz |
Container Size and Type | 0.33 fl oz Bottle |
Container Size - Adhesives | 0.33 oz |
Description
A single component, low to medium viscosity cyanoacrylate adhesive. Suitable for general purpose applications on metals, rubbers, and plastics.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Yellow, 24mm, PK36 (CP 631)
- QUIKRETE Quik-Tube Steel Concrete Building Form Tube 4 ft. L X 10 in. D (6922-02)
- DAP Sealant, 2.8 oz, Tube, White, Silicone Base (00750)
- PREMIER Black Asphalt WetDry Surface Roof Cement 475 gal (PR350070)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 0.7 oz, Bottle (30428)
- VIBRA-TITE Instant Adhesive, 388 Series, Black, 1 oz, Bottle (38828)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 1 lb, Bottle (34428)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 0.7 oz, Bottle (30114)
- LOCTITE Instant Adhesive, 410 Series, Black, 0.1 oz, Tube (233757)
- Vibra-Tite Instant Adhesives