Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 301 Series, Clear, 0.5 oz, Bottle
Mfr # 30154
Zoro # G6281847
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonds A Wide Range of Materials Including Metals, Plastics And Elastomers
- Materials Bonded Fiberglass, Leather, Wood
- Container Type - Adhesives Bottle
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 30154
- Zoro # G6281847
- UPC # 745619301208
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 0.5 oz |
Size | 1 lb |
Container Size and Type | 1 lb Bottle |
Container Size Range | Greater Than 16 fl oz |
Container Size - Adhesives | 1 lb |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 1 lb, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 120 cps, Minimum Viscosity 90 cps, Series 301, Built-in Dispenser Type Dropper, Compatible Accelerator Vibra-TITE 621, Vibra-TITE 623, Vibra-TITE 624, Vibra-TITE 625, Vibra-TITE 626, Features Medium Viscosity, Single Component, Materials Bonded Fiberglass, Leather, Wood, Primary Applications General Purpose, Standards MIL-A-46050C Type II Class 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Tan (NP1TAN12)
- CS HYDE UHMW HighBnd, Acry Adh, 20 mil, 0.75"x5 yd. (19-20HB-.75-5)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., White, PK6 (T967764W6PK)
- 3M 3M 4910 VHB Tape 0.75" circle, Clear, 40 mil, 5PK (4910)
- VIBRA-TITE Instant Adhesive, 354 Series, Clear, 0.7 oz, Tube (35403)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 oz, Bottle (32254)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 oz, Bottle (33028)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.7 oz, Bottle (34714)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 1 lb, Bottle (34428)
- VIBRA-TITE Instant Adhesive, 310 Series, Black, 1 lb, Bottle (31020)
- LOCTITE Instant Adhesive, 1 fl oz, Bottle, Clear, Superbonder 495 (135467)
- Vibra-Tite Instant Adhesives