Shop All Epoxy & Structural Adhesives
Vibra-Tite
Construction Adhesive, 905 Series, Light Brown, 2 oz, Bottle, 1:01 Mix Ratio, 6 min Functional Cure
Mfr # 90550
Zoro # G6282075
product price: $14.89
/ea
Sold in multiples of 2 for $29.78
$29.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application For Bushing Assembly in Cars, Fiberglass Decks in Boats, Relays and Controls in Electronic Equipment, Lawn Sprinklers, Office Partitions, Pump Casting Components, Golf Clubs, Home Furniture and Surgical Instruments
- Color Light Brown
- For Use On Ceramic, Glass, Metal, Wood
- Container Size 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 90550
- Zoro # G6282075
- UPC # 745619905505
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 2 oz |
Size | 1.69 oz |
Description
Epoxy Adhesive, Compatible Applicator D050R01; D400RVA; D400RVP, Compatible Mixer Tip M050EP01, Container Type Dual-Cartridge, Coverage 980 sq in, Cured Color Clear, Features Casting Can Survive Harsh Chemical Exposure, Cures Without Shrinking, Easy Mix Ratio, Chemical Resistant, Fast-Setting, Impact Resistant, Hardener Volume 25 mL, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Adhesive Remover, Clear, 20 oz, Aerosol Can (82191)
- AKONA 10 oz. Concrete Repair, 10 oz. Tube, PK12, Gray (103173)
- NEWBORN 110GAL SmoothCaulk Gun (250)
- FERNCO Fiberglass Repair Kit, 3 x 132 In, Gray (FPW3132CS)
- VIBRA-TITE Surface Cleaner, PB300 Series, Clear, 4 fl oz, Bottle, 1:01 Mix Ratio, 7 min Functional Cure (PB30050)
- VIBRA-TITE Adhesive, White, Dual-Cartridge, 1:01 Mix Ratio, 6 min Functional Cure (PB30040)
- WEST SYSTEM Adhesv Kit G/5 4Oz (865-4)
- LOCTITE Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (1677288)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- PC PRODUCTS Protective Coating 160114 1 Lb PC-11 Epoxy Paste in White (160114)
- LOCTITE Foam Adhesive, E-30CL Series, Lavender, 55 gal, Drum, 2:01 Mix Ratio, 3 hr Functional Cure (237116)
- Vibra-Tite Epoxy & Structural Adhesives