Shop All Threadlockers
Vibra-Tite
Bench Pack 5, Threadlockers (3), Retaining Compound, Anti Cam-Out Fluid, 5-Piece Assortment
Mfr # 27005
Zoro # G6279205
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Tube
- Color Red
- Threadlocker Strength High
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 27005
- Zoro # G6279205
- UPC # 745619270054
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.34 fl oz |
Size | 10 mL |
For Fastener Dia. | Up to 1 1/2 in |
Container Size Range | 0.39 oz and Under |
Container and Size | Tube 0.39 oz and Under |
Container Size and Type | 0.34 fl oz Tube |
For Maximum Thread Diameter | 1 1/2 in |
Description
Threadlocker, Threadlocking Strength High, Color Red, Container Size 0.34 fl oz, Container Type Tube, For Maximum Thread Diameter 1 1/2 in, Working Time 10 min, Breakaway Torque Not Applicable, Cure Type Anaerobic, Flash Point 45 Degrees F, Includes 12110 10 mL Medium Strength Removable Threadlocker, 14010 10 mL High Strength Threadlocker, 15010 10 mL Wicking Grade, Medium Strength Threadlocker, 47002 15 mL Anti Cam-Out Fluid, 54110 10 mL High Strength Retaining Compound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- FLEX PASTE FLEX SEAL PASTE BLK 12LB (PFSMAXBLK01)
- 3M Masking Tape, Paper, Tan, 1", PK36 (201+)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 10 mL Bottle (14010)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 50 mL Bottle (11150)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 10 mL Bottle (11110)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 10 mL Bottle (13110)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 1L Bottle (13700)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 2 mL Tube (14002)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml, PK 12 (TB750-BX)
- Vibra-Tite Threadlockers