Shop All Anti-Seize Compounds
Vibra-Tite
Anti Seize Compound, Jar, 16 oz.
Mfr # 90706
Zoro # G6281926
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Aluminum
- Lubricant Container Aerosol Can
- Container Size 16 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 90706
- Zoro # G6281926
- UPC # 745619907066
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 16 oz |
Description
General Purpose Anti-Seize, 16 oz, Can, Aluminum, Paste, 9070, -65 Degrees F, 1,800 Degrees F, Vibra-Tite, Silver, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-1/2" (10S112)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, oil removal (4ZK81)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- VIBRA-TITE Anti Seize Compound, Bullet Tube, 2mL (90722)
- VIBRA-TITE Anti Seize Compound, Tube, 0.2 oz. (90729)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Silver (90708)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Silver (90720)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Copper (90718)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Copper (90716)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 5 oz, Brush Top, Can (11005)
- Vibra-Tite Anti-Seize Compounds