Vibra-Tite

Anti Cam-Out Fluid, Gray, 15mL (Discontinued)


This Product is Discontinued
Shop for all Glues

Key Features

  • Color Dark Grey
  • Application Screw Extractors
  • Container Type - Adhesives Tube
  • Materials Bonded Metal
  • Container Size - Adhesives 15 mL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vibra-Tite
  • MFR # 47002BC
  • Zoro # G6281856
  • UPC #
    745619000323
  • Country of Origin United States
  • Category Glues

Dimensions

Container Size - Adhesives 15 mL
Container Size 0.5 fl oz
Size 15mL

Description

Metal Glue, Adhesive Color Clear, Application Method No Special Application, Clamp Time Instant, Container Size 0.5 fl oz, Container Type Tube, Features Helps Prevent Fasteners From Stripping, Increases Grip Strength Between Fastener Head and Tool, Full Cure Time Used Wet, Gap Fill (Yes/No) Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Metal, Maximum Application Temperature 120 Degrees F, Maximum Performance Temperature 150 Degrees F, Primary Applications Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products