Shop All Gasket Sealants
Vibra-Tite
Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F
Mfr # 73050
Zoro # G6279701
original price:
$18.65
5% off
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sealing
- Color Red
- Size 250 mL, 300 mL, 50 mL
- Substrates Metal
- Temp. Range 300 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 73050
- Zoro # G6279701
- UPC # 745619730503
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 250 mL, 300 mL, 50 mL |
Container Size | 1.69 fl oz |
Container Size and Type | 1.69 fl oz Tube |
Container Size Range | 5 oz and Under |
Maximum Gap Fill Size | 0.13 in |
Description
High viscosity, single component, medium strength, thixotropic, anaerobic sealant which cures when confined between close fitting metal surfaces. Provides an instant low pressure seal. Seals joints between rigid metal faces and flanges such as valve cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4929 VHB Tape 0.5" x 5yd, Black, 25 mil (4929)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-CP)
- HANDI-FOAM Spray Applicator Cleaner, Clear, 12 oz, Can (P10083G)
- NASHUA Duct Tape, 48mm x 55m, 13 mil, White (357)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99830)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Red, Temp Range 650 °F (99630)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73030)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Clear, Temp Range 450 °F (99530)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73230)
- DOW Multipurpose Heat Resident Sealant, 90 mL, Red, Temp Range -85 To 500 Degrees F (2423472)
- Vibra-Tite Gasket Sealants