Shop All Gasket Sealants
Vibra-Tite
Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F
Mfr # 73030
Zoro # G6279710
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Axle Covers, Compressors, Gearboxes, Pumps, Thermostats, Transmission Housings
- Color Red
- Substrates Metal
- Temp. Range -65 to 300 Degrees F
- For Use On Seals Joints Between Rigid Metal Faces And Flanges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 73030
- Zoro # G6279710
- UPC # 745619730305
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Container Size Range | 5.1 oz to 16 oz |
Maximum Gap Fill Size | 0.13 in |
Container Size and Type | 10.14 fl oz Cartridge |
Description
Gasket Sealant, Color Red, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Anaerobic, Maximum Gap Fill Size 0.13 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, For Material Type Metal, VOC Content 0.04 lb/gal, Chemical Base Modified Urethane Acrylate, Compatible Primer Series Vibra-Tite Excel 611 (Primer N), Flash Point 203 Degrees F, Maximum Viscosity 750,000 cps, Minimum Viscosity 250,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD CPVC Cement, 8 Oz, Orange (20702)
- DAP Kwik Seal Ultra Clear Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818898)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- 3M 3M GPT020 Double Coated Tape 1/2" circles - 250 per pack (3M GPT-020)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73025)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73250)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Grey, Temp Range 500 °F (99930)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Blue, Temp Range 500 °F (99730)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73230)
- VIBRA-TITE Liquid Gasket, Gasket Maker 300 ml (70930)
- LOCTITE Gasket Sealant 2 - Non-Hardening, 495572 (495572)
- Vibra-Tite Gasket Sealants & Makers