Shop All Gasket Sealants
Vibra-Tite
Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F
Mfr # 73025
Zoro # G6279729
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Axle Covers, Compressors, Gearboxes, Pumps, Thermostats, Transmission Housings
- Color Red
- Substrates Metal
- Temp. Range -65 to 300 Degrees F
- For Use On Seals Joints Between Rigid Metal Faces And Flanges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 73025
- Zoro # G6279729
- UPC # 745619730251
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 250 mL |
Container Size | 8.45 fl oz |
Container Size Range | 5.1 oz to 16 oz |
Container Size and Type | 8.45 fl oz Tube |
Maximum Gap Fill Size | 0.13 in |
Description
Gasket Sealant, Color Red, Container Size 8.45 fl oz, Container Type Tube, Full Cure Time 1 day, Cure Type Anaerobic, Maximum Gap Fill Size 0.13 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, For Material Type Metal, VOC Content 0.04 lb/gal, Chemical Base Modified Urethane Acrylate, Compatible Primer Series Vibra-Tite Excel 611 (Primer N), Flash Point 203 Degrees F, Maximum Viscosity 750,000 cps, Minimum Viscosity 250,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mult-PurposeDuctTp3900Blck, 48mmx5, PK24 (5151)
- MILL ROSE 05 x 1000 in Gas Guard Ptfe Tape (70826)
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 20 YDS, YELLOW (1304966)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73030)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Blue, Temp Range 500 °F (99730)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Clear, Temp Range 450 °F (99530)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Grey, Temp Range 500 °F (99930)
- LOCTITE Rtv Black Silicone Adhesive/Sealant, 491979 (491979)
- Vibra-Tite Gasket Sealants