Shop All Gasket Sealants
Vibra-Tite
Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F
Mfr # 73230
Zoro # G6279686
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Axle Covers, Compressors, Gearboxes, Pumps, Thermostats, Transmission Housings
- Color Purple
- Substrates Metal
- Temp. Range -65 to 300 Degrees F
- For Use On Fuel And Water Pumps, Split Crank Cases On Engines, Gearbox Covers, Engine Thermostats, Air Compressor End Caps, Chainsaws, Lawn Mowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 73230
- Zoro # G6279686
- UPC # 745619732309
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Maximum Gap Fill Size | 0.01 in |
Container Size Range | 5.1 oz to 16 oz |
Container Size and Type | 10.14 fl oz Cartridge |
Description
Gasket Sealant, Color Purple, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 1 day, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, For Material Type Metal, VOC Content 0.04 lb/gal, Chemical Base Modified Urethane Acrylate, Compatible Primer Series Vibra-Tite Excel 611 (Primer N), Flash Point 203 Degrees F, Maximum Viscosity 950,000 cps, Minimum Viscosity 275,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (5413)
- MSI 1 Gal. Universal Pressure Sensitive Luxury Vinyl Adhesive (Approximately 220-260 Sq. Ft./Gal) (ZOR-AD-0101)
- SAKRETE Concrete Mix, Pail, Gray (120020)
- J-B WELD Super Glue Brush On SuperWeld High Strength Glue 0.2 gm Clear (33106)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73250)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73225)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71050)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73030)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Clear, Temp Range 450 °F (99530)
- LOCTITE RTV Silicone Sealant, 80 mL, Black, Temp Range -65 to 450 Degrees F (193996)
- Vibra-Tite Gasket Sealants