Shop All Gasket Sealants
Vibra-Tite
Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F
Mfr # 71050
Zoro # G6279756
Sold in multiples of 6 for $112.74
$112.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Axle Covers, Compressors, Gearboxes, Pumps, Thermostats, Transmission Housings
- Color Pink
- Substrates Metal
- Temp. Range -65 to 400 Degrees F
- For Use On High Temperature Rigid Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 71050
- Zoro # G6279756
- UPC # 745619710505
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 50 mL |
Container Size | 1.69 fl oz |
Container Size and Type | 1.69 fl oz Tube |
Container Size Range | 5 oz and Under |
Maximum Gap Fill Size | 1.25 in |
Description
Gasket Sealant, Color Pink, Container Size 1.69 fl oz, Container Type Tube, Full Cure Time 1 day, Cure Type Anaerobic, Maximum Gap Fill Size 1.25 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, For Material Type Metal, VOC Content 0.06 lb/gal, Chemical Base Polyethylene Glycol Dimethacrylate, Compatible Primer Series Vibra-Tite Excel 611 (Primer N), Flash Point 212 Degrees F, Maximum Viscosity 500,000 cps, Minimum Viscosity 100,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- ROCKETAPE Thermal Insulation Tape, AeroZero Tape Silicone Adhesive 1.00 in. X 25' 8.3 yds (RTAZS-025100)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, White, Soft Wax (WAX01S)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Cream, 12 PK (P30002)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73025)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99330)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73250)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73230)
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Clear, Temp Range -60 to 450 Degrees F (40JM27)
- Vibra-Tite Gasket Sealants & Makers