Shop All Gasket Sealants
Vibra-Tite
Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F
Mfr # 71025
Zoro # G6279747
product price: $49.35
/ea
Sold in multiples of 6 for $296.10
$296.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Axle Covers, Compressors, Gearboxes, Pumps, Thermostats, Transmission Housings
- Color Pink
- Substrates Metal
- Temp. Range -65 to 400 Degrees F
- For Use On High Temperature Rigid Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 71025
- Zoro # G6279747
- UPC # 745619710253
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 250 mL |
Container Size | 8.45 fl oz |
Maximum Gap Fill Size | 1.25 in |
Container Size and Type | 8.45 fl oz Tube |
Container Size Range | 5.1 oz to 10 oz |
Description
Gasket Sealant, Color Pink, Container Size 8.45 fl oz, Container Type Tube, Full Cure Time 1 day, Cure Type Anaerobic, Maximum Gap Fill Size 1.25 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, For Material Type Metal, VOC Content 0.06 lb/gal, Chemical Base Polyethylene Glycol Dimethacrylate, Compatible Primer Series Vibra-Tite Excel 611 (Primer N), Flash Point 212 Degrees F, Maximum Viscosity 500,000 cps, Minimum Viscosity 100,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PVC Clear Medium Bodied Quart (13971)
- 3M Masking Tape, Natural, 3/8 In Dia, PK2500 (2380)
- FLEX PASTE Flex Paste Rubbr Blk 1Lb (PFSBLKR16)
- TITEBOND Wood Glue, 5 gal, Pail, II Premium (5007)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71030)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71050)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Clear, Temp Range 450 °F (99530)
- VIBRA-TITE Liquid Gasket, Gasket Maker 300 ml (70930)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73050)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73230)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- Vibra-Tite Gasket Sealants