Shop All Gasket Makers
Vibra-Tite
Anaerobic Anaerobic Gasket Maker, 300 mL, 50 mL, Blue, Temp Range 300 °F
Mfr # 70950
Zoro # G6282197
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Axle Covers, Compressors, Gearboxes, Pumps, Thermostats, Transmission Housings
- Color Blue
- Size 50 mL
- Substrates Metal
- Temp. Range -65 to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 70950
- Zoro # G6282197
- UPC # 745619709509
- Country of Origin United States
- Category Gasket Makers
Dimensions
Size | 50 mL |
Container Size | 1.69 fl oz |
Maximum Gap Fill Size | 0.01 in |
Description
Anaerobic Gasket Maker, Color Blue, Container Size 1.69 fl oz, Container Type Tube, Full Cure Time 2 day, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Series 709, Working Time 1 hr, For Material Type Metal, VOC Content 0.05 lb/gal, Compatible Primer Series Vibra-Tite 611 or 612, Flash Point 95 Degrees F, Maximum Viscosity 200,000 cps, Minimum Viscosity 65,000 cps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES CPVC CEMENT, 16 OZ, TRANSLUCENT LIQUID, ORANGE (60315)
- LOCTITE RTV Silicone Sealant, 190 mL, Black, Temp Range -65 to 450 Degrees F (743519)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 2" x 60 yds., Tan, 24/Case (T937201)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- PERMATEX High Temp. RTV Silicone Sealant, 11 oz, Red, Temp Range -65 to 650 Degrees F (81409)
- LOCTITE Oil-Resistant RTV Silicone Gasket Maker, 0.5 mL, Black, Temp Range -75 to 625 Degrees F (274809)
- PERMATEX High Temp. RTV Silicone Sealant, 7.25 oz, Red, Temp Range -65 to 650 Degrees F (81915)
- LOCTITE Flexible Seal Anaerobic Gasket Maker, 300 mL, Purple, Temp Range -65 to 300 Degrees F (88541)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, Aluminum, Temp Range -75 to 450 Degrees F (27109)
- ZEP Gasket Maker, 7.25 oz., Clear, Temp Range -60 to 450 Degrees F (143001)
- LOCTITE Loctite LCT37464 High Performance RTV Silicone 5699 (LCT37464)
- Vibra-Tite Gasket Makers