Vibra-Tite

Adhesive, White, Dual-Cartridge, 1:01 Mix Ratio, 6 min Functional Cure


product price: $47.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Acrylic Adhesive
  • Application Bonding
  • Color White
  • For Use On General Purpose
  • Container Size 400 mL, 50 mL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 400 mL, 50 mL
Size 400 mL

Description

Acrylic Adhesive, Compatible Applicator D400RVA, Compatible Mixer Tip M400PB01, Container Type Dual-Cartridge, Coverage 3,940 sq in, Cure Method Ambient, Cured Color White, Features 100 Percent Reactive, Easily Applied, Impact Resistant, No Surface Prep, Hardener Volume 200 mL, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade Yes, Materials Bonded ABS Plastic, Acrylic, Composite, Epoxy, Plastic, Polyester, Polystyrene, PVC, Vinyl

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.