Shop All Mailboxes
Vibra-Tite
Accelerator, Light Amber, Heptane-Based
Mfr # 62300
Zoro # G6279911
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heptane-Based
- Color Light Amber
- For Use With Cyanoacrylates
- Dry Time 1 min
- On-Part Life 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 62300
- Zoro # G6279911
- UPC # 745619623003
- Country of Origin United States
- Category Mailboxes
Dimensions
Container Size - Adhesives | 1 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size | 1 gal |
Container Size and Type | 1 gal Can |
Description
Accelerator, Container Size 1 gal, Container Type Can, Cured Color Clear/Amber, For Use on Adhesive Type Instant Adhesives, On-Part Life 1 min, Product Type Accelerator, Specific Gravity 0.71, Series Excel 623, Base Type Heptane-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 493.5 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26202)
- NOVAVISION Tamper Evident Tape, Blue, 2Inx180Ft (PST2B-61A-180)
- UST Pneumatic Combination Tool for 3/4 Steel Straps (UST 1320)
- PILOT Pilot Corp. Of America 31451 FriXion Clicker Erasable Gel Pen; Blue Ink (31451)
- SALSBURY INDUSTRIES Horizontal Mailbox, Bronze, Powder Coated, 25 Doors, Recessed, USPS (3625ZFU)
- SALSBURY INDUSTRIES Mail Chest, Black, Powder Coated, Pedestal, - (4350BLK)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Black (2681B)
- ARCHITECTURAL MAILBOXES Centennial Post-Mount Mailbox, Black - Extra Large (AR570738)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100BZ0 Mailbox, 800 cu-in Capacity, Galvanized Steel, Bronze (E1100BZ0)
- SIMPLAY3 Classic Mailbox, Black/Black (416070-04)
- SOLAR GROUP MAILBOX CLASSIC COMBO MO (GCL100MAM)
- Vibra-Tite Mailboxes