Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Accelerator, Excel 623 Series, Light Amber, 4 fl oz, Bottle
Mfr # 62302
Zoro # G6279905
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accelerator
- Base Type Heptane-Based
- Color Light Amber
- Application Speeds Cure
- Container Size 4 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 62302
- Zoro # G6279905
- UPC # 745619623027
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 4 fl oz |
Size (Oz.) | 2 |
Size | 2 oz |
Container Size and Type | 2 fl oz Bottle |
Container Size Range | Up to 4 fl oz |
Container Size - Adhesives | 2.0 oz |
Description
General purpose accelerator. 623 General Purpose Accelerator is an ozone friendly accelerator used for normal curing of cyanoacrylates and to prepare the surface for bonding. Excel 623 is also designed to provide a fast cure of thick deposits of SuperGlues or for post curing excess adhesive outside of the bond line.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&C Sealer, Clear, 5 gal, Pail (50.100215-20)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (1-20-468MP)
- 3M Orange Duct Tape 3920-OR, 1.88"x20yd, PK12 (3920-OR)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 1 gal, 2 oz, 8 oz, Bottle (62308)
- VIBRA-TITE Accelerator, Excel 612 Series, Clear, 1 gal, Can (61208)
- VIBRA-TITE Primer, Excel 626 Series, Light Amber, 2 fl oz, Bottle (62608)
- VIBRA-TITE Primer, Excel 612 Series, Amber, 8 fl oz, Bottle (61202)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- VIBRA-TITE Primer, Excel 624 Series, Light Amber, 1 gal, Can (62408)
- DB ELECTRICAL Gasket Remover For Universal (80645)
- Vibra-Tite Adhesive Primers, Activators and Removers