Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Accelerator, Excel 621 Series, Light Amber, 2 fl oz, Bottle
Mfr # 62108
Zoro # G6279920
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accelerator
- Base Type Heptane-Based
- Application Speeds Cure
- Container Size 2 fl oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 62108
- Zoro # G6279920
- UPC # 745619621085
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 2 fl oz |
Size | 8 oz |
Size (Oz.) | 8 |
Container Size Range | 4.1 fl oz to 12 fl oz |
Container Size and Type | 8 fl oz Bottle |
Container Size - Adhesives | 8.0 oz |
Description
Accelerator, Container Size 8 fl oz, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Instant Adhesives, On-Part Life 24 hr, Product Type Accelerator, Specific Gravity 0.68, Series Excel 621, Base Type Acetone/Heptane-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 259.7 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Auto Pneumatic/Hydraulic Sealant 36ml Bottle Carded (54540)
- REFLECTIX 149.5 in. X 150 L Aluminum Tape Insulation (FT25006)
- ZIP-UP Blue UV Painters Masking Tape (2"x60Yds) (BUV2X60)
- LOCTITE Retaining Compound, 640 Series, Green, Liquid, High Temperature, Extended Working Time, 50 mL Bottle (135520)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 8 fl oz, Bottle (62102)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62502)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 2 fl oz, Bottle (61100)
- VIBRA-TITE Primer, Excel 611 Series, Amber, 1 gal, Can (61108)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 4 fl oz, Bottle (62302)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 1 gal, 2 oz, 8 oz, Bottle (62308)
- Vibra-Tite Adhesive Primers, Activators and Removers