Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Accelerator, Excel 621 Series, Clear, 8 fl oz, Bottle
Mfr # 62102
Zoro # G6279948
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accelerator
- Base Type Acetone/Heptane-Based
- Application Speeds Cure
- Container Size 8 fl oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 62102
- Zoro # G6279948
- UPC # 745619621023
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 8 fl oz |
Size (Oz.) | 2 |
Size | 2 oz |
Container Size and Type | 2 fl oz Bottle |
Container Size Range | Up to 4 fl oz |
Container Size - Adhesives | 2.0 oz |
Description
Accelerator, Container Size 2 fl oz, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Instant Adhesives, On-Part Life 24 hr, Product Type Accelerator, Specific Gravity 0.68, Series Excel 621, Base Type Acetone/Heptane-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 259.7 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Pro Gray Polyurethane Self-Leveling Sealant 10.1 oz (654546)
- BLACK SWAN Stay Soft Plumbers Putty 3lb. (1043)
- NEWBORN Pro 10:1 Tr Caulk Gun (940-GTD)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Silver (398N)
- VIBRA-TITE Accelerator, Excel 621 Series, Light Amber, 2 fl oz, Bottle (62108)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 1 gal, 2 oz, 8 oz, Bottle (62308)
- VIBRA-TITE Primer, Excel 612 Series, Amber, 8 fl oz, Bottle (61202)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle (61102)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 2 fl oz, Bottle (62100)
- LOCTITE Construction Adhesive, Fixmaster Series, Beige, 28 oz, Bottle (235638)
- Vibra-Tite Adhesive Primers, Activators and Removers