Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Accelerator, Excel 621 Series, Clear, 2 fl oz, Bottle
Mfr # 62100
Zoro # G6279957
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accelerator
- Base Type Acetone/Heptane-Based
- Color Clear
- Application Speeds Cure
- Container Size 2 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 62100
- Zoro # G6279957
- UPC # 745619621009
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 2 fl oz |
Container Size and Type | 1 gal Can |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 1 gal |
Description
Accelerator, Container Size 1 gal, Container Type Can, Cured Color Clear, For Use on Adhesive Type Instant Adhesives, On-Part Life 24 hr, Product Type Accelerator, Specific Gravity 0.68, Series Excel 621, Base Type Acetone/Heptane-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 259.7 g/L, Viscosity 1 cps, Maximum Application Temperature 110 Degrees F, Primary Applications Speeds Cure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 16 oz (529)
- OATEY PVC Cement, Heavy Duty, Clear, 1 gal (31011V)
- PERMTX-LOCKT 80050 Clear RTV Silicone Adhesive Sealant- 3 Oz. (P13-80050)
- 3M Precision Masking Tape, 06528, 2"x60yd, PK6 (06528)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle (61102)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- VIBRA-TITE Accelerator, Excel 621 Series, Light Amber, 2 fl oz, Bottle (62108)
- VIBRA-TITE Accelerator, Excel 612 Series, Clear, 1 gal, Can (61208)
- VIBRA-TITE Primer, Excel 612 Series, Amber, 8 fl oz, Bottle (61202)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 4 fl oz, Bottle (62302)
- Vibra-Tite Adhesive Primers, Activators and Removers