Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Accelerator, Excel 612 Series, Clear, 1 gal, Can
Mfr # 61208
Zoro # G6279966
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Acetone/Heptane-Based
- Color Clear
- Application Cleans Bonding Surfaces and Provides Curing of Inactive Metal Surfaces, Improves Cure Speed and Adhesive Bond Strength
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 61208
- Zoro # G6279966
- UPC # 745619612083
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 1 gal |
Size (Oz.) | 8 |
Size | 8 oz |
Container Size and Type | 8 fl oz Bottle |
Container Size Range | 4.1 fl oz to 12 fl oz |
Container Size - Adhesives | 8.0 oz |
Description
Primer, Container Size 8 fl oz, Container Type Bottle, Cured Color Amber, For Use on Adhesive Type Anaerobic Adhesives, Threadlockers, On-Part Life 7 day, Product Type Primer, Specific Gravity 0.79, Series Excel 612, Base Type Acetone/Isopropanol-Based, Contains Methylene Chloride None, Flash Point (F) 1.4 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 522.6 g/L, Viscosity 2 cps, Maximum Application Temperature 110 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Super Glue Gel 2Gm (235495)
- 3M Super 77 Classic Spray Adhesive, Clear, 24 fl oz Can Net Wt 16.5 oz, 12 per Case, (77)
- 3M VHB Tape GPH-160GF 1" SQUARE (100/pack) (GPH-160GF)
- DRIPLESS 1 Qt Contractor Grade Cradle Heavy Duty Ratchet Caulk Gun (CR400)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- VIBRA-TITE Primer, Excel 624 Series, Light Amber, 1 gal, Can (62408)
- VIBRA-TITE Primer, Excel 611 Series, Amber, 1 gal, Can (61108)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 2 fl oz, Bottle (61100)
- VIBRA-TITE Accelerator, Excel 621 Series, Light Amber, 2 fl oz, Bottle (62108)
- LOCTITE Primer and Activator SF7649, 4.5 fl oz, Aerosol Can, Green (209715)
- Vibra-Tite Adhesive Primers, Activators and Removers