Shop All Vibrator Accessories
Vibco
Vibrator Mtg Bracket
Mfr # VSM-2
Zoro # G7894503
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Required for Proper Installation of Vibrator on any Application
- For Use With Mounting Plate for V, VS-190/160
- Features Required for Proper Installation of Vibrator on any Application
- Product Type Vibrator Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibco
- MFR # VSM-2
- Zoro # G7894503
- Country of Origin United States
- Category Vibrator Accessories
Details
Item | Vibrator Mounting Plate |
Material | Steel |
Application | Required for Proper Installation of Vibrator on any Application |
For Use With | Mounting Plate for V, VS-190/160 |
Features | Required for Proper Installation of Vibrator on any Application |
Product Type | Vibrator Mounting Plate |
Mount Type | Mounting Plate |
Description
Vibrator Mounting Plate, Material Steel, Mount Type Mounting Plate, Product Type Vibrator Mounting Plate, Features Required for Proper Installation of Vibrator on any Application, For Use With Mounting Plate for V, VS-190/160, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYNES Haynes 50 6-9 oz Spray Vans Per Carton (50)
- DAYTON AX78 Cogged V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (6L251)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- VIBCO Mounting Plate (BVM-3)
- VIBCO Vibrator Mtg Bracket (VSM-5)
- VIBCO Vibrator Mtg Bracket (CCFC-3)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- Vibco Vibrator Accessories