Shop All Vibrator Accessories
Vibco
Vibrator Mtg Bracket
Mfr # VMW-4
Zoro # G7955281
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RR Car Wedge
- Material Steel
- Application Railroad cars
- For Use With 4P-1000, 4P-700, Railroad Wedge For 2P-450-1
- Product Type Vibrator Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibco
- MFR # VMW-4
- Zoro # G7955281
- Country of Origin United States
- Category Vibrator Accessories
Details
Item | Vibrator Mounting Bracket |
Type | RR Car Wedge |
Material | Steel |
Application | Railroad cars |
For Use With | 4P-1000, 4P-700, Railroad Wedge For 2P-450-1 |
Product Type | Vibrator Mounting Bracket |
Surface Mount Type | RR Car Wedge |
Mount Type | Wedge |
Features | For Railroad cars Application |
Description
Vibrator Mounting Bracket, Material Steel, Mount Type Wedge, Product Type Vibrator Mounting Bracket, Features For Railroad cars Application, For Use With 4P-1000, 4P-700, Railroad Wedge For 2P-450-1, Surface Mount Type RR Car Wedge, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Reservoir, Oil, 1 1/2 Oz (RDF103-02)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- SUNTEC J6Pa-E1000G Oil Pump (1 Stage (J6PA-E1000)
- SPEEDAIRE Porting Block (4ZK28)
- VIBCO Vibrator Mtg Bracket (VMF-3)
- VIBCO Vibrator Mtg Bracket (VMC-4)
- VIBCO Vibrator Mtg Bracket (CCFC-3)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- VIBCO Vibrator Mtg Bracket (VSM-5)
- VIBCO Vibrator Mtg Bracket (UM-1)
- WYCO Vibrator Head, 13 in L x 1 in W x 1 in H (W877-526)
- Vibco Industrial Vibrators